Motion
00101535

Made in USA
00101535

5-1/2 Inches Long x 5 Inches Wide Forged D Ring with Clip;1020 Carbon Steel Material
Mi Item #11669052
MFR #00101535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00101535

5-1/2 Inches Long x 5 Inches Wide Forged D Ring with Clip;1020 Carbon Steel Material
Mi Item #11669052
MFR #00101535

Mfr description
00101535 00101535 5.00 X 5.50 FORGED D-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ring External Height
    3.22 in
  • Ring External Width
    5 in
  • Ring Internal Height
    2.75 in
  • Ring Internal Width
    3 in

Details

  • Clip Material
    1020 Carbon Steel
  • Ring Material
    Heat Treated Steel
  • Style
    w/Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)