Motion
00125948

Made in USA
00125948

1mm to 13mm, Chucking Reamer Set; Straight Flute, Right Hand Cut, 25 Pieces
Mi Item #11669058
MFR #00125948
Price$1,541.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00125948

1mm to 13mm, Chucking Reamer Set; Straight Flute, Right Hand Cut, 25 Pieces
Mi Item #11669058
MFR #00125948

Mfr description
00125948 00125948 25PC 1-13MM SS ST FL H
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,541.75/each

Specifications

Dimensions

  • Largest Reamer Diameter
    13 mm
  • Smallest Reamer Diameter
    1 mm
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Set Includes
    (25) Chucking Reamers
  • Shank Type
    Straight
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)