Motion
00128397

Made in USA
00128397

00128397
Mi Item #11669061
MFR #00128397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00128397

00128397
Mi Item #11669061
MFR #00128397

Mfr description
00128397 00128397 1X30YD GRN GAUZE 12/RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30.00 yd
  • Width
    1 in

Details

  • Color
    Green
  • Material
    Self-Adhering Gauze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)