Motion
00150508

Made in USA
00150508

18" Long x 12" Wide x 33" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Gray
Mi Item #11669063
MFR #00150508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00150508

18" Long x 12" Wide x 33" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Gray
Mi Item #11669063
MFR #00150508

Mfr description
00150508 00150508 12X18" STATIONARY SURF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33 in
  • Length
    18 in
  • Width
    12 in

Details

  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Color
    Gray
  • Finish Coating
    Rubber Enamel
  • Material
    Steel
  • PSC Code
    5210
  • Type
    Stationary Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)