Motion
00150540

Made in USA
00150540

36" Long x 24" Wide x 32" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Gray
MI ITEM #11669065
MFR #00150540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00150540

36" Long x 24" Wide x 32" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Gray
MI ITEM #11669065
MFR #00150540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00150540 00150540 24X36" STATIONARY SURF

Specifications

  • Color
    Gray
  • Length
    36 in
  • Material
    Steel
  • PSC Code
    5210
  • Width
    24 in
  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Finish Coating
    Rubber Enamel
  • Height
    32 in
  • Type
    Stationary Stand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought