Motion
00150565

Made in USA
00150565

48" Long x 36" Wide x 30" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Black
Mi Item #11669067
MFR #00150565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00150565

48" Long x 36" Wide x 30" High, Steel Stationary Inspection Surface Plate Stand - Rubber Enamel, Black
Mi Item #11669067
MFR #00150565

Mfr description
00150565 00150565 36X48" STATIONARY SURF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30 in
  • Length
    48 in
  • Width
    36 in

Details

  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Color
    Black
  • Finish Coating
    Rubber Enamel
  • Material
    Steel
  • PSC Code
    5210
  • Type
    Stationary Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)