Motion
00150714

Made in USA
00150714

24" Long x 18" Wide x 36" High, Steel Rolling Inspection Surface Plate Stand - Rubber Enamel, Gray
Mi Item #11669071
MFR #00150714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00150714

24" Long x 18" Wide x 36" High, Steel Rolling Inspection Surface Plate Stand - Rubber Enamel, Gray
Mi Item #11669071
MFR #00150714

Mfr description
00150714 00150714 18X24" ROLLING SURFACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    36 in
  • Length
    24 in
  • Width
    18 in

Details

  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Color
    Gray
  • Finish Coating
    Rubber Enamel
  • Material
    Steel
  • PSC Code
    5210
  • Type
    Rolling Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)