Motion
00150748

Made in USA
00150748

36" Long x 24" Wide x 36" High, Steel Rolling Inspection Surface Plate Stand - Rubber Enamel, Black
MI ITEM #11669072
MFR #00150748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00150748

36" Long x 24" Wide x 36" High, Steel Rolling Inspection Surface Plate Stand - Rubber Enamel, Black
MI ITEM #11669072
MFR #00150748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00150748 00150748 24X36" ROLLING SURFACE

Specifications

  • Additional Details
    Fabricated From 2 x 2 x 1/4 Angle Iron
  • Color
    Black
  • Finish Coating
    Rubber Enamel
  • Height
    36 in
  • Length
    36 in
  • Material
    Steel
  • PSC Code
    5210
  • Type
    Rolling Stand
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text