Motion
00208611

Made in USA
00208611

3" OAL, Black Oxide Steel Caliper Depth Attachment: 1 Piece, 0.62" Slot Width, For Use with 4-6" Calipers
MI ITEM #11669073
MFR #00208611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00208611

3" OAL, Black Oxide Steel Caliper Depth Attachment: 1 Piece, 0.62" Slot Width, For Use with 4-6" Calipers
MI ITEM #11669073
MFR #00208611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00208611 00208611 3" WIDE - 4-6-8" CALS

Specifications

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Number Of Pieces
    1
  • Overall Length
    3 in
  • Slot Width
    0.6200 in
  • Type
    Depth Attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text