1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00208678
1" OAL, Black Oxide Stainless Steel Caliper Depth Attachment: 1 Piece, For Use with 6, 12, 18" Calipers
MI ITEM #
11669079
MFR #
00208678
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 00208678
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00208678
1" OAL, Black Oxide Stainless Steel Caliper Depth Attachment: 1 Piece, For Use with 6, 12, 18" Calipers
MI ITEM #
11669079
MFR #
00208678
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00208678 00208678 ATTACHMENT 1" LTH PROB
Specifications
Finish Coating
Black Oxide
Material
Stainless Steel
Number Of Pieces
1
Overall Length
1 in
Type
Depth Attachment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data