Motion
00224006

Made in USA
00224006

General Purpose Work Glove - L or Size 9 Size, Neoprene Material
Mi Item #11669087
MFR #00224006
Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00224006

General Purpose Work Glove - L or Size 9 Size, Neoprene Material
Mi Item #11669087
MFR #00224006

Mfr description
00224006 00224006 GLOVES (33X7) PAIR SAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.23/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    16 oz
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    General Purpose
  • Back Material
    Neoprene & Vinyl
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Open
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Gender
    Male
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Neoprene
  • Material Type
    General Purpose Gloves
  • Product Types
    Work Glove
  • Protection Type
    Sand Blasting
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Series
    6000 Series-ECO
  • Static Dissipative
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)