Overview
Mfr description
00240044 00240044 5GAL WHITE WATERBASE P
Specifications
- TypeBooth Coating
- ColorWhite
- Container Size5.00 gal (US)
- Method Of ApplicationSpray
- PSC Code8010
- Additional InformationCoverage 250 Square Feet @ 2 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data