1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00240143
Paint Booth Filter DuoPad, 2" High x 20" Wide x 20" Long
Mi Item #
11669097
MFR #
00240143
Price
$342.48
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 00240143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00240143
Paint Booth Filter DuoPad, 2" High x 20" Wide x 20" Long
Mi Item #
11669097
MFR #
00240143
Mfr description
00240143 00240143 FILTER 20X20X2 100/CTN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$342
.48
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Length
20 in
Width
20 in
Details
Type
Filter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items