Motion
00293340

Made in USA
00293340

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 2-1/2" Long Barrel
MI ITEM #11669123
MFR #00293340
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00293340

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 2-1/2" Long Barrel
MI ITEM #11669123
MFR #00293340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
00293340 00293340 2-1/2" LTH 8-32 BINDIN
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fasteners with no drive type have smooth heads
  • They are driven from the end opposite of the fastener head.

Specifications

  • Barrel Diameter
    13/64 in
  • Barrel Length
    2-1/2 in
  • Thread Depth
    3/8 in
  • Drive Type
    None
  • Finish Coating
    Uncoated
  • Head Diameter
    13/32 in
  • Material
    Aluminum
  • Screw Length
    3/8 in
  • Sex Bolt Type
    Barrel
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Head Type
    Binding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought