Motion
00293365

Made in USA
00293365

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 3-1/4" Long Barrel
Mi Item #11669125
MFR #00293365
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00293365

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 3-1/4" Long Barrel
Mi Item #11669125
MFR #00293365

Mfr description
00293365 00293365 3-1/4" LTH 8-32 BINDIN
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fasteners with no drive type have smooth heads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Barrel Diameter
    13/64 in
  • Barrel Length
    3-1/4 in
  • Head Diameter
    13/32 in
  • Screw Length
    3/8 in
  • Thread Depth
    3/8 in
  • Thread Size
    #8-32

Details

  • Drive Type
    None
  • Finish Coating
    Uncoated
  • Head Type
    Binding
  • Material
    Aluminum
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)