Motion
00293373

Made in USA
00293373

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 3-1/2" Long Barrel
Mi Item #11669127
MFR #00293373
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00293373

#8-32 Thread Barrel, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Screw Length, 3-1/2" Long Barrel
Mi Item #11669127
MFR #00293373

Mfr description
00293373 00293373 3-1/2" LTH 8-32 BINDIN
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fasteners with no drive type have smooth heads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Barrel Diameter
    13/64 in
  • Barrel Length
    3-1/2 in
  • Head Diameter
    13/32 in
  • Screw Length
    3/8 in
  • Thread Depth
    3/8 in
  • Thread Size
    #8-32

Details

  • Drive Type
    None
  • Finish Coating
    Uncoated
  • Head Type
    Binding
  • Material
    Aluminum
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)