Motion
00293399

Made in USA
00293399

#8-32 Thread Screw, Truss Head, Slotted Drive, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Length Under Head
MI ITEM #11669129
MFR #00293399
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00293399

#8-32 Thread Screw, Truss Head, Slotted Drive, Aluminum Sex Bolt & Binding Post Uncoated, 3/8" Length Under Head
MI ITEM #11669129
MFR #00293399

Mfr description
00293399 00293399 8-32 X 3/8 ALUM BINDIN
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Head Diameter
    13/32 in
  • Screw Length
    3/8 in
  • Screw Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Aluminum
  • Screw Head Type
    Truss
  • Sex Bolt Type
    Screw
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)