Motion
00293423

Made in USA
00293423

#10-24 Thread Barrel, Slotted/Phillips Drive, Steel Sex Bolt & Binding Post Zinc-Plated Finish, 1/4" Long Barrel
Mi Item #11669134
MFR #00293423
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00293423

#10-24 Thread Barrel, Slotted/Phillips Drive, Steel Sex Bolt & Binding Post Zinc-Plated Finish, 1/4" Long Barrel
Mi Item #11669134
MFR #00293423

Mfr description
00293423 00293423 1/4 X 1/4 10-24 SLOT T
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1/4 in
  • Head Diameter
    7/16 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-24

Details

  • Drive Type
    Slotted/Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Binding
  • Material
    Steel
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)