Motion
00315168 00315168 FOCAL LENGTH 10 OPTIVI

Made in USA
00315168 00315168 FOCAL LENGTH 10 OPTIVI

2x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 10 Inch Focal Distance
Mi Item #11669151
MFR #00315168 00315168 FOCAL LENGTH 10 OPTIVI
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00315168 00315168 FOCAL LENGTH 10 OPTIVI

2x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 10 Inch Focal Distance
Mi Item #11669151
MFR #00315168 00315168 FOCAL LENGTH 10 OPTIVI

Mfr description
00315168 00315168 FOCAL LENGTH 10 OPTIVI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Maximum Magnification
    2X

Details

  • Focal Distance
    10 in
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Magnification
    2 x
  • Material
    Optical Glass
  • Minimum Magnification
    2x
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)