Motion
00315176 00315176 FOCAL LENGTH8 OPTIVISO

Made in USA
00315176 00315176 FOCAL LENGTH8 OPTIVISO

2.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 8 Inch Focal Distance
Mi Item #11669152
MFR #00315176 00315176 FOCAL LENGTH8 OPTIVISO
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00315176 00315176 FOCAL LENGTH8 OPTIVISO

2.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 8 Inch Focal Distance
Mi Item #11669152
MFR #00315176 00315176 FOCAL LENGTH8 OPTIVISO

Mfr description
00315176 00315176 FOCAL LENGTH8 OPTIVISO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Maximum Magnification
    2.5x

Details

  • Focal Distance
    8 in
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Magnification
    2.5 x
  • Material
    Optical Glass
  • Minimum Magnification
    2.5x
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)