Motion
00315192 00315192 FOCAL LENGTH 4 OPTIVIS

Made in USA
00315192 00315192 FOCAL LENGTH 4 OPTIVIS

3.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 4 Inch Focal Distance
Mi Item #11669155
MFR #00315192 00315192 FOCAL LENGTH 4 OPTIVIS
Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00315192 00315192 FOCAL LENGTH 4 OPTIVIS

3.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 4 Inch Focal Distance
Mi Item #11669155
MFR #00315192 00315192 FOCAL LENGTH 4 OPTIVIS

Mfr description
00315192 00315192 FOCAL LENGTH 4 OPTIVIS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.13/each

Specifications

Dimensions

  • Maximum Magnification
    3.5x

Details

  • Focal Distance
    4 in
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Magnification
    3.5 x
  • Material
    Optical Glass
  • Minimum Magnification
    3.5x
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)