Motion
00315200

Made in USA
00315200

2.5x Magnification Loupe - 1 Lens
Mi Item #11669156
MFR #00315200
Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00315200

2.5x Magnification Loupe - 1 Lens
Mi Item #11669156
MFR #00315200

Mfr description
00315200 00315200 ATTACHMENT OPTILOUPE A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.40/each

Specifications

Dimensions

  • Maximum Magnification
    2.5x

Details

  • Magnification
    2.5 x
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)