Motion
00320473

Made in USA
00320473

3" x 375' White Water Activated Adhesive Sealing Tape Paper Backing, 6 mil Thick, 60 Lb Tensile Strength, Series SPIN3
MI ITEM #11669157
MFR #00320473
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00320473

3" x 375' White Water Activated Adhesive Sealing Tape Paper Backing, 6 mil Thick, 60 Lb Tensile Strength, Series SPIN3
MI ITEM #11669157
MFR #00320473

Mfr description
00320473 00320473 GLASS REINF. 3" X 375'
  • Paper backings are made from compressed materials, typically cellulose pulp. Commonly water activated, paper backings are either torn by hand or cut.
  • Sealing tape is used in packaging and shipping applications to seal and repair boxes and corrugated cartons. It resists abrasion and wear experienced during shipping and distribution operations.
  • Water-activated adhesives are used for sealing corrugated or printed cartons. They form a bond when water evaporates or is absorbed by the substrate.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.18/each

Specifications

Dimensions

  • Length
    375 ft
  • Tensile Strength
    60 in/lb
  • Thickness
    6.00 mm
  • Width
    3 in

Details

  • Adhesive Material
    Water Activated
  • Applications
    Sealing
  • Color
    White
  • Material Type
    Paper
  • Reinforcement Type
    Fiberglass Reinforced
  • Series
    SPIN3
  • Tape Type
    Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)