Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322263

100 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Fine Grade, J Weighted Backing
MI ITEM #11669161
MFR #00322263

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00322263 00322263 1" X 11" 100 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Fine
  • Sheet Length
    13 in
  • Sheet Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text