Motion
00322271

Made in USA
00322271

120 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Fine Grade, J Weighted Backing
Mi Item #11669163
MFR #00322271
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322271

120 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Fine Grade, J Weighted Backing
Mi Item #11669163
MFR #00322271

Mfr description
00322271 00322271 1" X 11" 120 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.08/each

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    14 in
  • Sheet Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)