1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00322297
180 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Very Fine Grade, J Weighted Backing
MI ITEM #
11669165
MFR #
00322297
Price
$2.08
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
Made in USA 00322297
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00322297
180 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Very Fine Grade, J Weighted Backing
MI ITEM #
11669165
MFR #
00322297
Mfr description
00322297 00322297 1" X 11" 180 A/O STIK-
Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.08
/each
Add to Cart
Specifications
Dimensions
Backing Weight
J
Sheet Length
16 in
Sheet Width
1 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Grade
Very Fine
Grit Number
180
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items