Motion
00322305

Made in USA
00322305

240 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Very Fine Grade, J Weighted Backing
MI ITEM #11669167
MFR #00322305
List Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322305

240 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Very Fine Grade, J Weighted Backing
MI ITEM #11669167
MFR #00322305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.08/each for your price

Overview

Mfr description
00322305 00322305 1" X 11" 240 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Grade
    Very Fine
  • Sheet Length
    17 in
  • Sheet Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text