Motion
00322313

Made in USA
00322313

320 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Extra Fine Grade, J Weighted Backing
MI ITEM #11669168
MFR #00322313
List Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322313

320 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 1" x 11", Extra Fine Grade, J Weighted Backing
MI ITEM #11669168
MFR #00322313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.08/each for your price

Overview

Mfr description
00322313 00322313 1" X 11" 320 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Grade
    Extra Fine
  • Sheet Length
    18 in
  • Sheet Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought