Motion
00322339

Made in USA
00322339

80 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 9" x 11", Medium Grade, J Weighted Backing
MI ITEM #11669170
MFR #00322339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322339

80 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 9" x 11", Medium Grade, J Weighted Backing
MI ITEM #11669170
MFR #00322339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00322339 00322339 9" X 11" 80 A/O STIK-O
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Grade
    Medium
  • Sheet Length
    20 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text