Motion
00322347

Made in USA
00322347

100 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 9" x 11", Fine Grade, X Weighted Backing
MI ITEM #11669172
MFR #00322347
List Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322347

100 Grit, Aluminum Oxide Adhesive Backed Sanding Sheets; Cloth, 9" x 11", Fine Grade, X Weighted Backing
MI ITEM #11669172
MFR #00322347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.65/each for your price

Overview

Mfr description
00322347 00322347 9" X 11" 100 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Fine
  • Sheet Length
    21 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text