Motion
00322370

Made in USA
00322370

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
Mi Item #11669176
MFR #00322370
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322370

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
Mi Item #11669176
MFR #00322370

Mfr description
00322370 00322370 9" X 11" 180 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Very Fine
  • Grit Number
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)