Motion
00322396

Made in USA
00322396

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
MI ITEM #11669178
MFR #00322396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322396

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 320 Grit
MI ITEM #11669178
MFR #00322396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00322396 00322396 9" X 11" 320 A/O STIK-
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Grade
    Extra Fine
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought