Overview
Mfr description
00322404 00322404 LEFT TO RIGHT - INCHES
Specifications
- Graduation1/4 in
- Reading DirectionLeft to Right
- ColorYellow
- PSC Code5210
- Additional DetailsMay Ship in Multiple Sections
- Length60 ft
- Width5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data