Motion
00322420

Made in USA
00322420

60 Ft. Long x 5/8 Inch Wide, 1/4 Inch Graduation, Orange, Adhesive Tape Measure Reads Right to Left
Mi Item #11669181
MFR #00322420
Price$36.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322420

60 Ft. Long x 5/8 Inch Wide, 1/4 Inch Graduation, Orange, Adhesive Tape Measure Reads Right to Left
Mi Item #11669181
MFR #00322420

Mfr description
00322420 00322420 RIGHT TO LEFT - INCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.65/each

Specifications

Dimensions

  • Graduation
    1/4 in
  • Length
    60 ft
  • Width
    5/8 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Orange
  • PSC Code
    5210
  • Reading Direction
    Right to Left
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)