Motion
00322651 00322651 1 1/2 AT 20 OPTIVISOR

Made in USA
00322651 00322651 1 1/2 AT 20 OPTIVISOR

1.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 20 Inch Focal Distance
MI ITEM #11669184
MFR #00322651 00322651 1 1/2 AT 20 OPTIVISOR
List Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322651 00322651 1 1/2 AT 20 OPTIVISOR

1.5x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 20 Inch Focal Distance
MI ITEM #11669184
MFR #00322651 00322651 1 1/2 AT 20 OPTIVISOR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$124.85/each for your price

Overview

Mfr description
00322651 00322651 1 1/2 AT 20 OPTIVISOR

Specifications

  • Magnification
    1.5 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    1.5x
  • Material
    Optical Glass
  • Minimum Magnification
    1.5x
  • Focal Distance
    20 in
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought