Motion
00322669 00322669 1 3/4 AT 14 OPTIVISOR

Made in USA
00322669 00322669 1 3/4 AT 14 OPTIVISOR

1.75x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 14 Inch Focal Distance
Mi Item #11669186
MFR #00322669 00322669 1 3/4 AT 14 OPTIVISOR
Price$124.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00322669 00322669 1 3/4 AT 14 OPTIVISOR

1.75x Magnification, Optical Glass, Rectangular Magnifier Headband Mount, 14 Inch Focal Distance
Mi Item #11669186
MFR #00322669 00322669 1 3/4 AT 14 OPTIVISOR

Mfr description
00322669 00322669 1 3/4 AT 14 OPTIVISOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.83/each

Specifications

Dimensions

  • Maximum Magnification
    1.75x

Details

  • Focal Distance
    14 in
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Magnification
    1.75 x
  • Material
    Optical Glass
  • Minimum Magnification
    1.75x
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)