Motion
00332189

Made in USA
00332189

34,000 Lb Load Limit, 1-7/8" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-11-1/4" Body Length, 2-7/16" Neck Length, 22" Closed Length
MI ITEM #11669198
MFR #00332189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00332189

34,000 Lb Load Limit, 1-7/8" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-11-1/4" Body Length, 2-7/16" Neck Length, 22" Closed Length
MI ITEM #11669198
MFR #00332189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00332189 00332189 1-7/8-6 X 6 TURNBUCKLE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
  • They have unthreaded ends and no connectors.

Specifications

  • Thread Size
    1-7/8 - 5 in
  • Closed Length
    22 in
  • Load Capacity
    34000 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    11-1/4 in
  • Body Material
    Steel
  • Fittings Material
    Steel
  • Material Grade
    1035
  • Neck Length
    2-7/16 in
  • Stub Length
    11 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-7/8 in
  • Thread Length
    6-1/4 in
  • Type
    Stub & Stub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought