Motion
00354019

Made in USA
00354019

1-1/2" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/4" Face Width, 0.014" Filament Diam, 6,000 RPM
MI ITEM #11669201
MFR #00354019
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00354019

1-1/2" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/4" Face Width, 0.014" Filament Diam, 6,000 RPM
MI ITEM #11669201
MFR #00354019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.93/each

Specifications

Dimensions

  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Max Rpm
    6,000
  • Product Type
    Wheel Brushes

Overview

Mfr description
00354019 00354019 1 1/2 DIA. COARSE 1/4
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought