Motion
00354068

Made in USA
00354068

Wheel Brush - 2.5000 in Diam, 1/4 in Width, 20,000
MI ITEM #11669203
MFR #00354068
List Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00354068

Wheel Brush - 2.5000 in Diam, 1/4 in Width, 20,000
MI ITEM #11669203
MFR #00354068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.88/each for your price

Overview

Mfr description
00354068 00354068 2 1/2 DIA. FINE 1/4 SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Diameter
    2.5000 in
  • Face Width
    1/4 in
  • Mount Type
    Shank
  • Shank Diameter
    0.2500 in
  • Max Rpm
    20,000
  • Brush Type
    Wheel
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Grade
    Fine
  • Outside Diameter
    2-1/2 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text