Motion
00356923

Made in USA
00356923

6.2 Inch Overall Length x 1 Inch Overall Width, 1/2 to 1.55 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 4 Inch Shank Length x 3/4 Inch Shank Width x 3/4 Inch Shank Height, Square Shank, KP Series
Mi Item #11669207
MFR #00356923
Price$1,353.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00356923

6.2 Inch Overall Length x 1 Inch Overall Width, 1/2 to 1.55 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 4 Inch Shank Length x 3/4 Inch Shank Width x 3/4 Inch Shank Height, Square Shank, KP Series
Mi Item #11669207
MFR #00356923

Mfr description
00356923 00356923 .5-1.5 CAP 3/4 SQ SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,353.65/each

Specifications

Dimensions

  • Head Height
    3.00 in
  • Head Length
    3.3000 in
  • Head Width
    0.8700 in
  • Knurl Diameter
    3/4 in
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Overall Length
    6.2000 in
  • Overall Width
    1.0000 in
  • Shank Height
    0.7500 in
  • Shank Length
    4 in
  • Shank Width Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Includes Knurl Wheels
    No
  • Knurl Series
    KP
  • Maximum Capacity
    1.5500 in
  • Minimum Capacity
    0.5000 in
  • Number Of Knurls Required
    2
  • Shank Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)