Motion
00358390

Made in USA
00358390

M3x0.50 Internal, M6x1.00 External, Metric Coarse, 6.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669210
MFR #00358390
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358390

M3x0.50 Internal, M6x1.00 External, Metric Coarse, 6.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669210
MFR #00358390

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
00358390 00358390 SS M 3X 0.5 M6 X 1.0 R
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    M6x1.00
  • Internal Thread Size
    M3x0.50
  • Insert Length
    0.2560 in
  • Material
    Stainless Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought