Motion
00358416

Made in USA
00358416

M5x0.80 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669213
MFR #00358416
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358416

M5x0.80 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669213
MFR #00358416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
00358416 00358416 SS M5 X 0.8 M8 X 1.25
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    M8x1.25
  • Internal Thread Size
    M5x0.80
  • Insert Length
    0.2960 in
  • Material
    Stainless Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought