Motion
00358424

Made in USA
00358424

M6x1.00 Internal, M10x1.50 External, Metric Coarse, 10.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
Mi Item #11669214
MFR #00358424
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358424

M6x1.00 Internal, M10x1.50 External, Metric Coarse, 10.5mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
Mi Item #11669214
MFR #00358424

Mfr description
00358424 00358424 SS M6 1.0 M10 X 1.5 RE
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • External Thread Size
    M10x1.50
  • Insert Length
    0.4140 in
  • Internal Thread Size
    M6x1.00

Details

  • Finish Coating
    Oxide
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)