Motion
00358457

Made in USA
00358457

M12x1.75 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669218
MFR #00358457
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358457

M12x1.75 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Stainless Steel, Oxide Finish, Grade 303
MI ITEM #11669218
MFR #00358457

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00358457 00358457 SS M12 X 1.75 M16X2.0
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    M16x2.00
  • Internal Thread Size
    M12x1.75
  • Insert Length
    0.6700 in
  • Material
    Stainless Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought