Motion
00358473

Made in USA
00358473

58 Inserts, M4 to M16 Metric Coarse Stainless Steel Threaded Insert Thread Repair Kit
MI ITEM #11669221
MFR #00358473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358473

58 Inserts, M4 to M16 Metric Coarse Stainless Steel Threaded Insert Thread Repair Kit
MI ITEM #11669221
MFR #00358473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • External Thread Size
    M24x3.00 mm
  • Max Internal Thread Size
    M16 mm
  • Maximum Nominal Diameter
    M16 mm
  • Min Internal Thread Size
    M4 mm
  • Minimum Nominal Diameter
    M4 mm

Details

  • Includes Drill
    NoDrillIncluded
  • Includes Installation Tool
    NoInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool
  • Includes Tap
    NoTapIncluded
  • Insert Material
    Stainless Steel
  • Kit Type
    Threaded Insert
  • Number of Inserts
    58
  • Thread Standard
    Metric Coarse

Overview

Mfr description
00358473 00358473 MET./INT. MET./EXT SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought