Motion
00358820

Made in USA
00358820

3 Rows x 7 Columns Stainless Steel Scratch Hand Brush;1-1/2" Brush Length, 7-1/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
MI ITEM #11669225
MFR #00358820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358820

3 Rows x 7 Columns Stainless Steel Scratch Hand Brush;1-1/2" Brush Length, 7-1/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
MI ITEM #11669225
MFR #00358820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00358820 00358820 USA STAINLESS STEEL PL
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.

Specifications

  • Brush Length
    1-1/2 in
  • Brush Width
    1-3/8 in
  • Fill Material
    Stainless Steel
  • Handle Material
    Plastic
  • Handle Style
    Toothbrush
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Overall Length
    7-1/4 in
  • Trim Length
    1/2 in
  • Type
    Scratch
  • PSC Code
    5350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought