Motion
00358853

Made in USA
00358853

3 Rows x 7 Columns Brass Plater's Hand Brush;1-1/2" Brush Length, 7-1/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
Mi Item #11669227
MFR #00358853
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00358853

3 Rows x 7 Columns Brass Plater's Hand Brush;1-1/2" Brush Length, 7-1/4" OAL, 1/2" Trim Length, Plastic Toothbrush Handle
Mi Item #11669227
MFR #00358853

Mfr description
00358853 00358853 USA BRASS PLATERS HAND
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Brush Length
    1-1/2 in
  • Brush Width
    1-3/8 in
  • Overall Length
    7-1/4 in
  • Trim Length
    1/2 in

Details

  • Fill Material
    Brass
  • Handle Material
    Plastic
  • Handle Style
    Toothbrush
  • Number Of Columns
    7
  • Number Of Rows
    3
  • PSC Code
    5350
  • Type
    Scratch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)