Motion
00361360

Made in USA
00361360

3/4" Diam x 5/32" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 506, Old Standard 8
Mi Item #11669241
MFR #00361360
Price$218.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361360

3/4" Diam x 5/32" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 506, Old Standard 8
Mi Item #11669241
MFR #00361360

Mfr description
00361360 00361360 506 3/4X5/32 USA STRT
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.58/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    5/32 in
  • Overall Length
    2.1563 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    506 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    6
  • Old Standard Number
    8
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)