Motion
00361402

Made in USA
00361402

7/8" Diam x 3/16" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 607, Old Standard 11
MI ITEM #11669247
MFR #00361402
List Price$242.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361402

7/8" Diam x 3/16" Face Width, Carbide-Tipped, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 607, Old Standard 11
MI ITEM #11669247
MFR #00361402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$242.88/each for your price

Overview

Mfr description
00361402 00361402 607 7/8X3/16 USA STRT
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    7/8 in
  • Cutter Width
    3/16 in
  • American Standard Number
    607 ANSI
  • Tooth Type
    Straight
  • Material
    Carbide-Tipped
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Old Standard Number
    11
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text