Motion
00361436

Made in USA
00361436

1" Diam x 3/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 608, Old Standard 13
Mi Item #11669251
MFR #00361436
Price$273.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361436

1" Diam x 3/16" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Straight Teeth, ANSI 608, Old Standard 13
Mi Item #11669251
MFR #00361436

Mfr description
00361436 00361436 608 1X3/16 USA STRT TO
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.83/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    3/16 in
  • Overall Length
    2-3/16 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    608 ANSI
  • Connection Type
    Shank
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    8
  • Old Standard Number
    13
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)